Overview
Mfr description
NCME075-0150-X6009
- Corrosion resistant 304 stainless steel exterior components
- 6 bore sizes
- Built-in rod wiper protects interior from contaminants
- Auto switch capable
- Dimensionally interchangeable with standard NCM series
Specifications
- SeriesNCM
- Bore Diameter0.7500 in
- Country of OriginUS
- Body MaterialStainless Steel
- Made to OrderYes
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data