Motion
145TBFR5305BD

LEESON ELECTRIC
145TBFR5305BD

General Purpose Motor - 2 hp, 3600 rpm, 1 ph, 115/208-230 V, 145 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3500 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04644819
MFR #145TBFR5305BD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TBFR5305BD

General Purpose Motor - 2 hp, 3600 rpm, 1 ph, 115/208-230 V, 145 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3500 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04644819
MFR #145TBFR5305BD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2HP 3600RPM C282 TEFC 115/208-230V 145TC
  • Mechanically locked on shaft end
  • Heavy gauge steel constructions
  • Suitable for horizontal or vertical mounting
  • Capacitor start/capacitor run design for reduced amperage
  • Motor will accept a brake kit

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    145
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    3500 rpm
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    16.6/9.4-8.3 A
  • Full Load Current
    16.60 / 9.10–8.30 A
  • Electrical Type
    Capacitor Start Capacitor Run
  • Full Load Efficiency
    79 %
  • KVA Code
    J
  • kW
    1.50 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Starting Method
    Across The Line
  • Description Keyword
    2 hp
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Motor Length Less Shaft
    8.06 in
  • Overall Length C Dimension
    13.37 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    L
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6205
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6203
  • Weight
    42 lbs
  • Manufacturer Upc Number
    722856009241
  • UPC_NO
    722856009241
  • Manufacturer Product Page
  • Technical Specifications
    2 HP General Purpose Motor, 1 phase, 3600 RPM, 115/208-230 V, 145TC Frame, TEFC
  • Spec Sheet
    2 HP General Purpose Motor, 1 phase, 3600 RPM, 115/208-230 V, 145TC Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text