Motion
CQ2WB160-PS
Compact Cylinder With Mounting, Bore Size
MI ITEM #04644835
MFR #CQ2WB160-PS
Price$51.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size
MI ITEM #04644835
MFR #CQ2WB160-PS

Mfr description
CQ2WB160-PS SEAL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.55/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Cylinder Size
    160 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Magnet
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through-hole
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CQ2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)