Motion
VQZ1351-5LJ1
Solenoid Valve - 5-Way, Piloted Solenoid, 24 V dc, Double Solenoid, L Plug with Lead Wire, Base Mounted
Mi Item #04644941
MFR #VQZ1351-5LJ1
Price$75.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid Valve - 5-Way, Piloted Solenoid, 24 V dc, Double Solenoid, L Plug with Lead Wire, Base Mounted
Mi Item #04644941
MFR #VQZ1351-5LJ1

Mfr description
VQZ1351-5LJ1 VALVE, BASE MOUNT (DC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.72/each

Specifications

Dimensions

  • Overall Height
    47.2 mm
  • Overall Length
    123.8 mm
  • Overall Width
    22 mm

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Electrical Entry
    L Plug with Lead Wire
  • Flow Coefficient Cv Flow Factor Kv
    0.27 (A, B to EA, EB) Cv, 0.27 (P to A, B) Cv
  • Flow Direction
    5-Way
  • Flow Rate
    0.27 Cv
  • For Use With Series
    VQZ1000 body width 10mm
  • Function
    Standard
  • Maximum Operating Pressure
    0.7 Mpa2
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.2 to +0.7 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Base Mounted
  • Response Time
    ≤30 ms
  • Seal Material
    Rubber
  • Series
    VQZ
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    L Plug with Lead Wire
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CE, JIS B 8375-1981
  • Unit Specification
    Base Mounted
  • Valve Series
    VQZ1000
  • Wire Type
    L Plug with Lead Wire
  • Wiring Type
    L Plug with Lead Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)