Motion
KQB2T11-00
Push-to-Connect Tube Fitting - 0.3750 in Compatible Tube Outer Diameter
Mi Item #04645026
MFR #KQB2T11-00
Price$28.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-to-Connect Tube Fitting - 0.3750 in Compatible Tube Outer Diameter
Mi Item #04645026
MFR #KQB2T11-00

Mfr description
KQB2T11-00 FITTING, NICKEL PLATED BRASS
  • Threads: UNF, NPT
  • Compact & light weight
  • Grease-free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.75/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3750 in

Details

  • Country of Origin
    JP
  • ManufacturerName (description attribute)
    SMC
  • Series
    KQB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)