Motion
7LF-KD
Keyed Padlock - Open Shackle, Shackle Diameter: 1-1/2 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #04646129
MFR #7LF-KD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle, Shackle Diameter: 1-1/2 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #04646129
MFR #7LF-KD

Mfr description
7LF-KD PADLOCK #7 KEYED DIFFERENT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Width
    1-1/8 in
  • Horizontal Clearance
    1/2 in
  • Shackle Diameter
    1-1/2 in

Details

  • Body Material
    Steel
  • Covered Body Or Bumpers
    One Bumper
  • Finish Coating
    Laminated
  • Includes
    (2) Keys
  • Key Type
    Keyed Different
  • Rekeyable Or Not
    Non-Rekeyable
  • Resistance Features
    Corrosion Resistant
  • Shackle Material
    Steel
  • Type
    Open Shackle Padlock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)