Motion
DH404088
Screw Machine Length Drill Bit - 8.8 mm, Carbide Material, 40 mm Flute, 84 mm Overall Length
MI ITEM #04646168
MFR #DH404088
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 8.8 mm, Carbide Material, 40 mm Flute, 84 mm Overall Length
MI ITEM #04646168
MFR #DH404088

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DH404088 8.8 CARBIDE DRILL W/TIALN

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    8.8 mm
  • Flute Length
    40 mm
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Sheeters Drill
    Sheeters (Single End)
  • Parabolic Flutes
    No
  • Overall Length
    84 mm
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text