Motion
R480174692

AVENTICS
R480174692

PPT PowerMaster Air Cylinder - 2.0000 in Bore, 1.0000 in Stroke, 0.6250 in Rod, 7/16-20 Male Thread, Single Rod, Side Lug, MS2 Mount, Non-Cushioned, 3/8 NPT Ports
Mi Item #04646220
MFR #R480174692
Price$768.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480174692

PPT PowerMaster Air Cylinder - 2.0000 in Bore, 1.0000 in Stroke, 0.6250 in Rod, 7/16-20 Male Thread, Single Rod, Side Lug, MS2 Mount, Non-Cushioned, 3/8 NPT Ports
Mi Item #04646220
MFR #R480174692

Mfr description
R480174692 2 X 1 MS2 PPT 5/8R 7/16
  • Duty – 250 psi pneumatic PP, pre-lubricated, 250 to 1500 psi hydraulic PH
  • Standards – Meets or exceeds all J. I. C. and NFPA requirements
  • Bore Sizes – 1-1/2”-14” (standard), larger available, Piston Rods– 5/8” -5-1/2” (standard)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$768.07/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Port Size
    3/8 NPT
  • Rod - Thread Size
    7/16-20 Male Thread
  • Rod Size
    0.6250 in
  • Rod Size / Thread
    15.87 mm | 7/16-20
  • Stroke
    1.000 in

Details

  • Bracket 1
    MS2
  • Cap Cushion Seal
    R433015593 Buna
  • Cushion Type
    Non-Cushioned
  • Cushion Valve Assembly
    R433015236 Buna, R433072609 Viton
  • Cylinder Lube Grease
    R431001590
  • Cylinder Type
    NFPA
  • Head Cushion Seal
    R432029151 Buna
  • Locking Position
    Without Locks
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Maximum Operating Pressure
    250 psi
  • Mounting Type
    MS2, Side Lug
  • Piston Action
    Double-Acting
  • Piston And Tube Seal Kit
    R433023981 Buna, R433023987 Viton
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Bearing Kit
    R433023506 Buna, R433023936 Viton
  • Rod Clevis
    R433012602 Steel
  • Rod Eye
    R433012610 Steel
  • Rod Gender
    Male
  • Rod Seal Kit
    R433014982 Buna, R433023935 Viton
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    PowerMaster PPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)