Motion
SSETWNOM16-XS

THOMSON (ALTRA)
SSETWNOM16-XS

Super Smart Linear Guide Round Shaft Pillow Block - Open, 16 mm Shaft Diameter, 84 mm Overall Length
MI ITEM #04646234
MFR #SSETWNOM16-XS
Your Price$789.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSETWNOM16-XS

Super Smart Linear Guide Round Shaft Pillow Block - Open, 16 mm Shaft Diameter, 84 mm Overall Length
MI ITEM #04646234
MFR #SSETWNOM16-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$789.55/each(List $947.46)

Overview

Mfr description
SSETWNOM 16 XS PILLOW BLOCK

Specifications

  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
  • Housing Type
    Open
  • Measurement Standard
    Metric
  • Shaft Diameter
    16 mm
  • Overall Width
    84 mm
  • Overall Height
    35.00 mm
  • Overall Length
    84 mm
  • Static Load Capacity
    4800 N
  • Dynamic Load Capacity
    4400 N
  • Operating Temperature Range
    185 °F
  • Manufacturer Catalog
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text