Overview
Mfr description
XR-102 5" X 10" TALL 1"MNPT
- Air Sentry® XR-Series breathers, originally conceived for the wind power industry, are designed to perform in any extreme environment where protection from dust, moisture and vibration are critical.
- XR-Series breathers include a metal reinforced base available with male NPT threads to adapt to your equipment.
- The base is designed to handle the rigors of high vibration applications.
- The top cap uses two check valves to prevent outside moisture and solid contaminants from entering the breather until there is a need for airflow.
- The rebuildable design allows for economical replacement of the desiccant cartridge.
- Windmills and Wind Power Generation Mining Equipment Mobile Equipment
Specifications
- TypeDesiccant Breather
- Connection Size1.0000 in
- Maximum Air Flow567 lpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data