Motion
FRI250BAF2A10NT2

MP FILTRI USA
FRI250BAF2A10NT2

Hydraulic Return Line Filter - 10 micron, 270 L/min Max Flow, 20 bar Max, 2.4 bar Bypass Cracking Pressure, Acrylic, Inorganic Microfiber Element Material
MI ITEM #04647426
MFR #FRI250BAF2A10NT2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
FRI250BAF2A10NT2

Hydraulic Return Line Filter - 10 micron, 270 L/min Max Flow, 20 bar Max, 2.4 bar Bypass Cracking Pressure, Acrylic, Inorganic Microfiber Element Material
MI ITEM #04647426
MFR #FRI250BAF2A10NT2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FRI250BAF2A10NT2 RETURN FILTER

Specifications

  • Mounting Configuration
    Tank
  • Filter Rating
    10 micron
  • Maximum Flow Rate
    9.53 cfm
  • Maximum Operating Pressure
    20 bar
  • Valve Bypass Cracking Pressure
    2.4 bar
  • Element Material
    Acrylic, Inorganic Microfiber
  • Port 1 Size/Type
    SAE 1-1/2 UNC in
  • Filter Material
    Aluminum
  • Fluid Comp
    Synthetic Fluids, Water-in-Oil Fluids
  • Overall Height
    345 mm
  • Seal Material
    Nitrile
  • Mounting Type
    In-tank
  • Min Operating Temperature
    -25 °C
  • Max Operating Temperature
    +110 °C
  • Connection Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text