Motion
2/5V1120
Narrow KB Banded V-Belt - 5V, 5/8 in Top Width, 2 Strand, 112 in Nominal Outside Length, Smooth
Mi Item #04647740
MFR #2/5V1120
Price$362.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow KB Banded V-Belt - 5V, 5/8 in Top Width, 2 Strand, 112 in Nominal Outside Length, Smooth
Mi Item #04647740
MFR #2/5V1120

Mfr description
2/5V1120 OPTIBELT KB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$362.09/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    112 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    5V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)