Motion
2/5V1180
Narrow KB Banded V-Belt - 5V, 5/8 in Top Width, 2 Strand, 118 in Nominal Outside Length, Smooth
MI ITEM #04647751
MFR #2/5V1180
Price$382.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow KB Banded V-Belt - 5V, 5/8 in Top Width, 2 Strand, 118 in Nominal Outside Length, Smooth
MI ITEM #04647751
MFR #2/5V1180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$382.36/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    118 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    5V

Overview

Mfr description
2/5V1180 OPTIBELT KB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text