Motion
4/C315
Classical KB Banded V-Belt - C, 7/8 in Top Width, 4 Strand, 317 in Nominal Outside Length, Smooth
Mi Item #04647869
MFR #4/C315
Price$1,519.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical KB Banded V-Belt - C, 7/8 in Top Width, 4 Strand, 317 in Nominal Outside Length, Smooth
Mi Item #04647869
MFR #4/C315

Mfr description
4/C315 OPTIBELT KB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,519.07/each

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    317 in
  • Top Width Per Strand
    7/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Section
    C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)