Motion
2/5VRP1400
Narrow KB Red Power 3 Banded V-Belt - 5V, 5/8 in Top Width, 2 Strand, 140 in Nominal Outside Length, Smooth
MI ITEM #04647897
MFR #2/5VRP1400
List Price$683.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow KB Red Power 3 Banded V-Belt - 5V, 5/8 in Top Width, 2 Strand, 140 in Nominal Outside Length, Smooth
MI ITEM #04647897
MFR #2/5VRP1400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$683.67/each for your price

Overview

Mfr description
2/5VRP1400 OPTIBELT KB RED POWER II

Specifications

  • Section
    5V
  • Number Of Strands
    2
  • Nominal Outside Length
    140 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    5/8 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text