Motion
08B RIV

PEER CHAIN
08B RIV

Quest™ Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 25 ft Length
MI ITEM #04648039
MFR #08B RIV
List Price$16.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
08B RIV

Quest™ Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 25 ft Length
MI ITEM #04648039
MFR #08B RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.05/ft for your price

Overview

Mfr description
08B RIV QUEST X 25 FT
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.Not intended in environments where chain comes in contact with food.

Specifications

  • Measurement Standard
    Metric
  • Series
    British Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    25 ft
  • Finish Coating
    Uncoated
  • Inside Width
    0.305 in
  • Link Plate Height
    0.462 in
  • Link Plate Thickness
    0.059 in
  • Pin Diameter
    0.175 in
  • Plate Height
    0.465 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.335 in
  • Chain Standard
    ISO
  • Standards Met
    ISO
  • Tensile Strength
    4070 lbs
  • Chain Number & Pitch
    08B / 1/2 in
  • Manufacturer Catalog Number
    19771
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text