Motion
08BNP RIV X 100  ft

PEER CHAIN
08BNP RIV X 100 ft

Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 1 Strand, Nickel Plated Material, 100 ft Length
MI ITEM #04648047
MFR #08BNP RIV X 100 ft
Price$13.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
08BNP RIV X 100 ft

Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 1 Strand, Nickel Plated Material, 100 ft Length
MI ITEM #04648047
MFR #08BNP RIV X 100 ft

Mfr description
08B NICKEL PLATED RIV X 100 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.54/ft

Specifications

Dimensions

  • Inside Width
    0.305 in
  • Link Plate Height
    0.462 in
  • Link Plate Thickness
    0.059 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.175 in
  • Plate Height
    0.465 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.335 in
  • Roller Width
    0.305 in
  • Tensile Strength
    2866 ft-lbs
  • Weight
    0.48 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    ISO
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Finish Coating
    Corrosion Resistant
  • Manufacturer Catalog Number
    744
  • Manufacturer Stock Number
    744
  • Material
    Nickel Plated
  • Measurement Standard
    Metric
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    ISO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)