Motion
10B-2 RIV X 10  ft

PEER CHAIN
10B-2 RIV X 10 ft

Roller Chain - British Standard Series, 10B / 5/8 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04648049
MFR #10B-2 RIV X 10 ft
Price$19.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
10B-2 RIV X 10 ft

Roller Chain - British Standard Series, 10B / 5/8 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04648049
MFR #10B-2 RIV X 10 ft

Mfr description
10B-2 RIV X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.11/ft

Specifications

Dimensions

  • Inside Width
    0.379 in
  • Link Plate Height
    0.522 in
  • Link Plate Thickness
    0.064 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    1.1380 in, 28.90 mm
  • Pitch
    5/8 in
  • Plate Height
    0.064 in
  • Plate Thickness
    0.067 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.380 in
  • Tensile Strength
    11993 ft-lbs
  • Weight
    1.28 lbs
  • Weight per Foot
    1.28 lbs, 1.9 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    10B-2
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    ISO
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    1862
  • Manufacturer Stock Number
    1862
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    British Standard
  • Standards Met
    ISO
  • Type
    Roller Chain
  • Working Load Capacity
    1874 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)