Motion
4648069

PEER CHAIN
4648069

Attachment Chain - British Standard Series, 12B / 3/4 in Pitch, D-1 Attachment , Riveted, Carbon Steel Material
MI ITEM #04648069
MFR #4648069
List Price$84.46/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
4648069

Attachment Chain - British Standard Series, 12B / 3/4 in Pitch, D-1 Attachment , Riveted, Carbon Steel Material
MI ITEM #04648069
MFR #4648069

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.46/ft for your price

Overview

Mfr description
12B RIV X 10 FT D-1 E2PIN
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Specifications

  • Chain Size & Pitch
    12B / 3/4 in
  • Attachment Link Number
    D-1
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Chain Standard
    ISO
  • Tensile Strength
    7231 lbs
  • Roller Diameter
    0.475 in
  • Pin Diameter
    0.225 in
  • Overall Length
    10 ft
  • Chain Number & Pitch
    12B / 3/4 in
  • Standards Met
    ISO
  • Series
    British Standard
  • Manufacturer Stock Number
    13389
  • Weight
    0.87 lb
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Number Of Strands
    1
  • Plate Height
    0.635 in
  • Plate Thickness
    0.073 in
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text