Motion
140H RIV X 10  ft

PEER CHAIN
140H RIV X 10 ft

Roller Chain - Heavy Series, 140 / 1-3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04648079
MFR #140H RIV X 10 ft
Price$92.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
140H RIV X 10 ft

Roller Chain - Heavy Series, 140 / 1-3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04648079
MFR #140H RIV X 10 ft

Mfr description
140 HEAVY RIV X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.82/ft

Specifications

Dimensions

  • Chain Overall Width
    1.000 in
  • Inside Width
    1.0000 in, 25.39 mm
  • Link Plate Height
    1.6620 in, 42.21 mm
  • Link Plate Thickness
    0.2500 in, 6.34 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.500 in
  • Pin Length
    1.3450 in, 34.16 mm
  • Pitch
    1-3/4 in
  • Plate Height
    1.662 in
  • Plate Thickness
    0.250 in
  • Roller Diameter
    1.000 in
  • Roller Width
    1.000 in
  • Tensile Strength
    54895 ft-lbs
  • Weight
    5.8 lbs
  • Weight per Foot
    5.8 lbs, 8.631 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    140
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    140H RIV X 10 ft
  • Manufacturer Stock Number
    622
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Heavy
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    9500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)