Motion
196R COTT A-2 EL

PEER CHAIN
196R COTT A-2 EL

Engineering Chain - 196R Series, 196 / 6.0000 in Pitch, Cottered, Carbon Steel Material
Mi Item #04648095
MFR #196R COTT A-2 EL
Price$118.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
196R COTT A-2 EL

Engineering Chain - 196R Series, 196 / 6.0000 in Pitch, Cottered, Carbon Steel Material
Mi Item #04648095
MFR #196R COTT A-2 EL

Mfr description
196R COTT X 10 FT A-2 EL
  • Pre-loaded during manufacturing process to minimize initial elongation.
  • All round components are heat treated to achieve greater durability and extended chain life.
  • Used in a variety of demanding applications requiring long lasting conveyor chains.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.13/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    196 / 6.0000 in
  • Overall Length
    10 ft

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    196R / 6"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    196R
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)