Motion
196R COTT K-2 EL

PEER CHAIN
196R COTT K-2 EL

Engineering Chain - Roller Series, 196 / 6.000 in Pitch, Cottered, Carbon Steel Material
MI ITEM #04648096
MFR #196R COTT K-2 EL
List Price$144.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
196R COTT K-2 EL

Engineering Chain - Roller Series, 196 / 6.000 in Pitch, Cottered, Carbon Steel Material
MI ITEM #04648096
MFR #196R COTT K-2 EL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.20/ft for your price

Overview

Mfr description
196R COTT X 10 FT K-2 EL
  • Pre-loaded during manufacturing process to minimize initial elongation.
  • All round components are heat treated to achieve greater durability and extended chain life.
  • Used in a variety of demanding applications requiring long lasting conveyor chains.

Specifications

  • Engineering Chain Size & Pitch
    196 / 6.000 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Series
    Roller
  • Overall Length
    10 ft
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    196R / 6"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text