Motion
CA550 RIV X 25  ft

PEER CHAIN
CA550 RIV X 25 ft

Roller Chain - Agricultural Series, 550 / 1.630 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 25 ft Length
Mi Item #04648109
MFR #CA550 RIV X 25 ft
Price$23.46/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
CA550 RIV X 25 ft

Roller Chain - Agricultural Series, 550 / 1.630 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 25 ft Length
Mi Item #04648109
MFR #CA550 RIV X 25 ft

Mfr description
CA550 RIV X 25 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.46/ft

Specifications

Dimensions

  • Chain Overall Width
    0.780 in
  • Overall Length
    25 ft
  • Pin Diameter
    0.281 in
  • Plate Height
    0.757 in
  • Plate Thickness
    0.105 in
  • Roller Diameter
    0.656 in
  • Roller Width
    0.780 in
  • Tensile Strength
    ft-lbs
  • Weight
    1.35 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    550 / 1.630 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Manufacturer Stock Number
    1135
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Agricultural
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)