Motion
H74 RIV

PEER CHAIN
H74 RIV

Engineering Chain - H74 Series, 74 / 2.6090 in Pitch, Riveted, Cast Iron Material
Mi Item #04648115
MFR #H74 RIV
Price$49.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
H74 RIV

Engineering Chain - H74 Series, 74 / 2.6090 in Pitch, Riveted, Cast Iron Material
Mi Item #04648115
MFR #H74 RIV

Mfr description
H74 RIV X 10 FT
  • Reinforced side bars for greater strength and extra wear surfaces.
  • Commonly used in forestry applications in rough and abrasive environment.
  • As a drive, “H” Type Mill chain is a performance-proven chain.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.97/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    74 / 2.6090 in
  • Link Plate Height
    1.0000 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.3750 in
  • Plate Height
    1.000 in
  • Tensile Strength
    10000 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    H74 / 2.609"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Material
    Cast Iron
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    H74
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)