Motion
4648120

PEER CHAIN
4648120

Cotter Pin - 678 / 6.000 in Size & Pitch, N/A, Carbon Steel Material
Mi Item #04648120
MFR #4648120
Price$14.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
4648120

Cotter Pin - 678 / 6.000 in Size & Pitch, N/A, Carbon Steel Material
Mi Item #04648120
MFR #4648120

Mfr description
X678 LOOSE CHAIN PINS
  • All PEER drop forged chains are commonly used in overhead conveyor systems and automated material handling systems.
  • PEER drop forged chain offers increased flexibility.
  • All chain components are heat treated to achieve greater durability and extended chain life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.62/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    678 / 6.000 in
  • Pin Diameter
    0.866 in
  • Weight
    0.722 lbs

Details

  • Chain Construction
    N/A
  • Chain Number & Pitch
    678
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Thailand
  • Link Type
    Cotter Pin
  • Manufacturer Stock Number
    4001
  • Material
    Carbon Steel
  • Product Type
    Engineering Chain Links
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)