Motion
35-2NP RIV X 100  ft

PEER CHAIN
35-2NP RIV X 100 ft

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 2 Strand, Nickel Plated Material, 100 ft Length
MI ITEM #04648128
MFR #35-2NP RIV X 100 ft
List Price$31.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
35-2NP RIV X 100 ft

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 2 Strand, Nickel Plated Material, 100 ft Length
MI ITEM #04648128
MFR #35-2NP RIV X 100 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.52/ft for your price

Overview

Mfr description
35 2 NICKEL PLATED RIV X 100 FT
  • Provides corrosion resistance enhancing chain life and performance.
  • All components are plated prior to chain assembly providing excellent coverage during the plating process.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    Nickel Plated
  • Overall Length
    100 ft
  • Pin Diameter
    0.142 in
  • Plate Height
    0.356 in
  • Plate Thickness
    0.050 in
  • Chain Overall Width
    0.188 in
  • Roller Diameter
    0.200 in
  • Chain Standard
    ANSI
  • Standards Met
    ANSI
  • Tensile Strength
    4938 ft-lbs
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    35 / 3/8 in
  • Roller Width
    0.188 in
  • Weight
    0.43 lbs
  • Manufacturer Stock Number
    6779
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    2
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text