Motion
4648135

PEER CHAIN
4648135

Attachment Chain - Standard Series, 35 / 3/8 in Pitch, A-1 Attachment , Riveted, Carbon Steel Material
Mi Item #04648135
MFR #4648135
Price$72.41/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
4648135

Attachment Chain - Standard Series, 35 / 3/8 in Pitch, A-1 Attachment , Riveted, Carbon Steel Material
Mi Item #04648135
MFR #4648135

Mfr description
35 RIV X 100 FT A-1 E2LR
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.41/ft

Specifications

Dimensions

  • Chain Overall Width
    0.188 in
  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.1880 in, 4.77 mm
  • Link Plate Height
    0.3560 in, 9.03 mm
  • Link Plate Thickness
    0.0500 in, 1.27 mm
  • Overall Length
    100 ft
  • Pin Diameter
    0.141 in
  • Pin Length
    0.3030 in, 7.70 mm
  • Pitch
    3/8 in
  • Plate Height
    0.340 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.1880 in, 4.78 mm
  • Tensile Strength
    2469 lbs
  • Weight
    0.26 lb
  • Weight per Foot
    0.26 lbs, 0.39 kg/m

Details

  • Application
    General Purpose
  • Attachment Link Number
    A-1
  • Attachment Link Type
    A-1
  • Chain Construction
    Riveted
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Hot Dipped Lubricated
  • Manufacturer Catalog Number
    4648135
  • Manufacturer Stock Number
    4787
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)