Motion
40-2SL RIV X 100  ft

PEER CHAIN
40-2SL RIV X 100 ft

Roller Chain - Self-Lube Series, 40 / 1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #04648151
MFR #40-2SL RIV X 100 ft
List Price$59.85/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
40-2SL RIV X 100 ft

Roller Chain - Self-Lube Series, 40 / 1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #04648151
MFR #40-2SL RIV X 100 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.85/ft for your price

Overview

Mfr description
40-2 SELF LUBE RIV X 100 FT
  • Provides continuous lubrication and maximizes chain life.
  • Oil impregnated sintered bushings.
  • Ideal for applications where it is difficult to access or maintain chain.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.
  • Optional PEER ProCoat, which performs stronger, more impact-resistant than Stainless Steel, offers the durability and load-bearing features of Carbon Steel.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Self-Lube
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Overall Length
    100 ft
  • Pin Diameter
    0.157 in
  • Plate Height
    0.475 in
  • Plate Thickness
    0.060 in
  • Chain Overall Width
    0.312 in
  • Roller Diameter
    0.312 in
  • Chain Standard
    ANSI
  • Standards Met
    ANSI
  • Tensile Strength
    8377 ft-lbs
  • Resistance Application Features
    Not Resistant to Corrosion
  • Chain Number & Pitch
    40 / 1/2 in
  • Roller Width
    0.312 in
  • Weight
    0.82 lbs
  • Manufacturer Stock Number
    5319
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Number Of Strands
    2
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text