Motion
40NP QUEST RIV X 50  ft

PEER CHAIN
40NP QUEST RIV X 50 ft

Quest™ Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 1 Strand, Nickel Plated Steel Material, 50 ft Length
Mi Item #04648154
MFR #40NP QUEST RIV X 50 ft
Price$29.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
40NP QUEST RIV X 50 ft

Quest™ Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 1 Strand, Nickel Plated Steel Material, 50 ft Length
Mi Item #04648154
MFR #40NP QUEST RIV X 50 ft

Mfr description
40 NICKEL PLATED RIV QUEST X 50 FT
  • Provides corrosion resistance enhancing chain life and performance.
  • All components are plated prior to chain assembly providing excellent coverage during the plating process.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.09/ft

Specifications

Dimensions

  • Chain Overall Width
    0.312 in
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.4750 in, 12.07 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Overall Length
    50 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    0.4060 in, 10.31 mm
  • Pitch
    1/2 in
  • Plate Height
    0.463 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Tensile Strength
    4188 lbs
  • Weight
    0.4 lb
  • Weight per Foot
    0.4 lbs, 0.6 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    40NP QUEST RIV X 50 ft
  • Manufacturer Stock Number
    6869
  • Material
    Nickel Plated Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)