Motion
40 RIV  X 250  ft

PEER CHAIN
40 RIV X 250 ft

Quest™ Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 250 ft Length
Mi Item #04648159
MFR #40 RIV X 250 ft
Price$14.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
40 RIV X 250 ft

Quest™ Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 250 ft Length
Mi Item #04648159
MFR #40 RIV X 250 ft

Mfr description
40 RIV QUEST X 250 FT
  • All PEER roller chains incorporate solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.39/ft

Specifications

Dimensions

  • Chain Overall Width
    0.312 in
  • Overall Length
    250 ft
  • Pin Diameter
    0.156 in
  • Plate Height
    0.463 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Tensile Strength
    4188 lbs
  • Weight
    0.44 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    4503
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)