Motion
4648164

PEER CHAIN
4648164

Attachment Chain - Standard Series, 40 / 1/2 in Pitch, A-1 Attachment , Riveted, Carbon Steel Material
MI ITEM #04648164
MFR #4648164
Price$49.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
4648164

Attachment Chain - Standard Series, 40 / 1/2 in Pitch, A-1 Attachment , Riveted, Carbon Steel Material
MI ITEM #04648164
MFR #4648164

Mfr description
40 RIV X 100 FT A-1 EL
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.61/ft

Specifications

Dimensions

  • Chain Overall Width
    0.312 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.156 in
  • Plate Height
    0.463 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Tensile Strength
    4188 lbs
  • Weight
    0.5 lb

Details

  • Attachment Link Number
    A-1
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Manufacturer Stock Number
    2310
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    Standard
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)