Motion
4648189

PEER CHAIN
4648189

Attachment Chain - Standard Series, 41 / 1/2 in Pitch, SK-1 Attachment , Riveted, Carbon Steel Material
Mi Item #04648189
MFR #4648189
Price$43.19/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
4648189

Attachment Chain - Standard Series, 41 / 1/2 in Pitch, SK-1 Attachment , Riveted, Carbon Steel Material
Mi Item #04648189
MFR #4648189

Mfr description
41 RIV X 100 FT SK-1 E2LP
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.19/ft

Specifications

Dimensions

  • Chain Overall Width
    0.250 in
  • Chain Size & Pitch
    41 / 1/2 in
  • Inside Width
    0.2500 in, 6.34 mm
  • Link Plate Height
    0.3900 in, 9.91 mm
  • Link Plate Thickness
    0.0500 in, 1.27 mm
  • Overall Length
    100 ft
  • Pin Diameter
    0.142 in
  • Pin Length
    0.3600 in, 9.14 mm
  • Pitch
    1/2 in
  • Plate Height
    0.390 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.306 in
  • Roller Width
    0.250 in
  • Tensile Strength
    2866 ft-lbs
  • Weight
    0.36 lbs
  • Weight per Foot
    0.263 lbs, 0.391 kg/m

Details

  • Application
    General Purpose
  • Attachment Link Number
    SK-1
  • Attachment Link Type
    SK-1
  • Chain Construction
    Riveted
  • Chain Number
    41
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    4648189
  • Manufacturer Stock Number
    2499
  • Material
    Carbon Steel
  • Number Of Links
    2400
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)