Motion
445 RIV X 10 FT

PEER CHAIN
445 RIV X 10 FT

Engineering Chain - 445 Series, 445 / 1.6300 in Pitch, Riveted, Carbon Steel Material
Mi Item #04648194
MFR #445 RIV X 10 FT
Price$52.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
445 RIV X 10 FT

Engineering Chain - 445 Series, 445 / 1.6300 in Pitch, Riveted, Carbon Steel Material
Mi Item #04648194
MFR #445 RIV X 10 FT

Mfr description
445 RIV X 10 FT
  • Available with Riveted or Cottered construction.
  • High strength with minimal weight.
  • Closed bearing construction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.72/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    445 / 1.6300 in
  • Link Plate Height
    0.750 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.310 in
  • Plate Height
    0.750 in
  • Roller Diameter
    0.560 in
  • Tensile Strength
    1000 lbs
  • Weight
    1.8 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    445 / 1.630"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    1687
  • Material
    Carbon Steel
  • Product Type
    Engineering Chain
  • Series
    445
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)