Motion
452 COTT X 10 FT

PEER CHAIN
452 COTT X 10 FT

Engineering Chain - 452 Series, 452 / 1.5060 in Pitch, Cottered, Carbon Steel Material
Mi Item #04648195
MFR #452 COTT X 10 FT
Price$43.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
452 COTT X 10 FT

Engineering Chain - 452 Series, 452 / 1.5060 in Pitch, Cottered, Carbon Steel Material
Mi Item #04648195
MFR #452 COTT X 10 FT

Mfr description
452 COTT X 10 FT
  • Available with Riveted or Cottered construction.
  • High strength with minimal weight.
  • Closed bearing construction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.93/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    452 / 1.5060 in
  • Link Plate Height
    0.840 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.380 in
  • Plate Height
    0.840 in
  • Roller Diameter
    0.690 in
  • Tensile Strength
    7000 lbs
  • Weight
    2 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    452 / 1.506"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    1694
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    452
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)