Motion
462 COTT X 10 FT A-12 EL RH

PEER CHAIN
462 COTT X 10 FT A-12 EL RH

Engineering Chain- Attachment - 462 Series, 462 / 1.6340 in Pitch, Cottered, Carbon Steel Material
MI ITEM #04648198
MFR #462 COTT X 10 FT A-12 EL RH
List Price$103.87/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
462 COTT X 10 FT A-12 EL RH

Engineering Chain- Attachment - 462 Series, 462 / 1.6340 in Pitch, Cottered, Carbon Steel Material
MI ITEM #04648198
MFR #462 COTT X 10 FT A-12 EL RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.87/ft for your price

Overview

Mfr description
462 COTT X 10 FT A-12 EL RH
  • Available with Riveted or Cottered construction.
  • High strength with minimal weight.
  • Closed bearing construction.

Specifications

  • Engineering Chain Size & Pitch
    462 / 1.6340 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Series
    462
  • Overall Length
    10 ft
  • Link Plate Height
    0.940 in
  • Pin Diameter
    0.440 in
  • Roller Diameter
    0.720 in
  • Tensile Strength
    8800 lbs
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    4423
  • Weight
    3.5 lbs
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Plate Height
    0.940 in
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    462 / 1.634"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text