Motion
50-2 RIV QUEST X 10  ft

PEER CHAIN
50-2 RIV QUEST X 10 ft

Quest™ Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04648201
MFR #50-2 RIV QUEST X 10 ft
Price$21.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
50-2 RIV QUEST X 10 ft

Quest™ Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04648201
MFR #50-2 RIV QUEST X 10 ft

Mfr description
50-2 RIV QUEST X 10 FT
  • All PEER roller chains incorporate solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.03/ft

Specifications

Dimensions

  • Chain Overall Width
    0.375 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pitch
    5/8 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Tensile Strength
    13668 ft-lbs
  • Weight
    0.71 lbs
  • Weight per Foot
    0.713 lbs, 1.06 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    50-2
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Manufacturer Catalog Number
    50-2 RIV QUEST X 10 ft
  • Manufacturer Stock Number
    4056
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)