Motion
50-2 RIV X 25  ft K-1 EL

PEER CHAIN
50-2 RIV X 25 ft K-1 EL

Attachment Chain - Standard Series, 50 / 5/8 in Pitch, K-1 Attachment , Riveted, Carbon Steel Material
Mi Item #04648203
MFR #50-2 RIV X 25 ft K-1 EL
Price$216.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
50-2 RIV X 25 ft K-1 EL

Attachment Chain - Standard Series, 50 / 5/8 in Pitch, K-1 Attachment , Riveted, Carbon Steel Material
Mi Item #04648203
MFR #50-2 RIV X 25 ft K-1 EL

Mfr description
50-2 RIV X 25 FT K-1 EL
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.34/ft

Specifications

Dimensions

  • Chain Overall Width
    0.375 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Overall Length
    25 ft
  • Pin Diameter
    0.200 in
  • Pitch
    5/8 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Tensile Strength
    13668 ft-lbs
  • Weight
    1.3 lbs
  • Weight per Foot
    1.3 lbs, 1.93 kg/m

Details

  • Application
    General Purpose
  • Attachment Link Number
    K-1
  • Attachment Link Type
    K-1
  • Chain Construction
    Riveted
  • Chain Number
    50-2
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    50-2 RIV X 25 ft K-1 EL
  • Manufacturer Stock Number
    2788
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across  
    2
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)