Motion
50 RIV O-RING X 10  ft

PEER CHAIN
50 RIV O-RING X 10 ft

Quest Roller Chain - O-Ring Series, 50 / 5/8 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04648216
MFR #50 RIV O-RING X 10 ft
Price$41.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
50 RIV O-RING X 10 ft

Quest Roller Chain - O-Ring Series, 50 / 5/8 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04648216
MFR #50 RIV O-RING X 10 ft

Mfr description
50 RIV O-RING X 10 FT
  • Synthetic rubber O-rings are sealed in the lubricant within the bearing area of the chain.
  • Ideal for applications where keeping dirt and other contaminants out of the bearing area is critical.
  • Commonly used where continuous re-lubrication is not possible or difficult.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.18/ft

Specifications

Dimensions

  • Chain Overall Width
    0.375 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pitch
    5/8 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Tensile Strength
    6834 ft-lbs
  • Weight
    0.914 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    O-Ring Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    50 RIV O-RING X 10 ft
  • Manufacturer Stock Number
    9217
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    O-Ring
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)