Motion
60-4 RIV X 10  ft

PEER CHAIN
60-4 RIV X 10 ft

Roller Chain - Standard Series, 60 / 3/4 in, Riveted, 4 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04648250
MFR #60-4 RIV X 10 ft
Price$71.51/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60-4 RIV X 10 ft

Roller Chain - Standard Series, 60 / 3/4 in, Riveted, 4 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04648250
MFR #60-4 RIV X 10 ft

Mfr description
60-4 RIV X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.51/ft

Specifications

Dimensions

  • Chain Overall Width
    0.500 in
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.7120 in, 18.07 mm
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    1.9550 in, 49.65 mm
  • Pitch
    3/4 in
  • Plate Height
    0.673 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Tensile Strength
    37919 ft-lbs
  • Weight
    3.95 lbs
  • Weight per Foot
    3.95 lbs, 5.878 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    60-4
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Manufacturer Catalog Number
    60-4 RIV X 10 ft
  • Manufacturer Stock Number
    537
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    4
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    6923 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)