Motion
607R COTT X 10 FT

PEER CHAIN
607R COTT X 10 FT

Engineering Chain - 607R Series, 607 / 6.0000 in Pitch, Cottered, Carbon Steel Material
MI ITEM #04648252
MFR #607R COTT X 10 FT
List Price$130.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
607R COTT X 10 FT

Engineering Chain - 607R Series, 607 / 6.0000 in Pitch, Cottered, Carbon Steel Material
MI ITEM #04648252
MFR #607R COTT X 10 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.93/ft for your price

Overview

Mfr description
607R COTT X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Specifications

  • Engineering Chain Size & Pitch
    607 / 6.0000 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Series
    607R
  • Overall Length
    10 ft
  • Link Plate Height
    1.500 in
  • Link Plate Thickness
    0.250 in
  • Pin Diameter
    0.562 in
  • Roller Diameter
    2.000 in
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    5087
  • Weight
    6.5 lbs
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Plate Height
    1.500 in
  • Plate Thickness
    0.250 in
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    607

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text