Motion
60 RIV O-RING X 10  ft

PEER CHAIN
60 RIV O-RING X 10 ft

Roller Chain - O-Ring Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #04648261
MFR #60 RIV O-RING X 10 ft
Your Price$51.85/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60 RIV O-RING X 10 ft

Roller Chain - O-Ring Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #04648261
MFR #60 RIV O-RING X 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.85/ft(List $77.77)

Overview

Mfr description
60 RIV O-RING X 10 FT
  • Synthetic rubber O-rings are sealed in the lubricant within the bearing area of the chain.
  • Ideal for applications where keeping dirt and other contaminants out of the bearing area is critical.
  • Commonly used where continuous re-lubrication is not possible or difficult.

Specifications

  • Measurement Standard
    Imperial
  • Series
    O-Ring
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Pin Diameter
    0.235 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.094 in
  • Chain Overall Width
    0.500 in
  • Roller Diameter
    0.469 in
  • Chain Standard
    ANSI
  • Standards Met
    ANSI
  • Tensile Strength
    9259 ft-lbs
  • Resistance Application Features
    Not Resistant to Corrosion
  • Chain Number & Pitch
    60 / 3/4 in
  • Roller Width
    0.500 in
  • Weight
    1.1 lbs
  • Manufacturer Stock Number
    7759
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text