Motion
62 X 10 FT DETACHANLE

PEER CHAIN
62 X 10 FT DETACHANLE

Engineering Chain - 6958PB Series, 62 / 1.6540 in Pitch, Carbon Steel Material
Mi Item #04648281
MFR #62 X 10 FT DETACHANLE
Price$39.87/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
62 X 10 FT DETACHANLE

Engineering Chain - 6958PB Series, 62 / 1.6540 in Pitch, Carbon Steel Material
Mi Item #04648281
MFR #62 X 10 FT DETACHANLE

Mfr description
62 X 10 FT DETACHABLE
  • All PEER detachable chains feature one piece, interconnecting links for easy assembly and disassembly.
  • Used in a wide variety of applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.87/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    62 / 1.6540 in
  • Overall Length
    10 ft
  • Tensile Strength
    535 lbs
  • Weight
    1.05 lbs

Details

  • Chain Number & Pitch
    62
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Manufacturer Stock Number
    4768
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    6958PB
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)