Motion
720S RIV X 10 FT

PEER CHAIN
720S RIV X 10 FT

Engineering Chain - 720S Series, 720 / 6.0000 in Pitch, Riveted, Carbon Steel Material
MI ITEM #04648287
MFR #720S RIV X 10 FT
List Price$111.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
720S RIV X 10 FT

Engineering Chain - 720S Series, 720 / 6.0000 in Pitch, Riveted, Carbon Steel Material
MI ITEM #04648287
MFR #720S RIV X 10 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.13/ft for your price

Overview

Mfr description
720S RIV X 10 FT
  • Available with Riveted or Cottered construction.
  • High strength with minimal weight.
  • Closed bearing construction.

Specifications

  • Engineering Chain Size & Pitch
    720 / 6.0000 in
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Series
    720S
  • Overall Length
    10 ft
  • Link Plate Height
    1.560 in
  • Pin Diameter
    0.750 in
  • Roller Diameter
    1.440 in
  • Tensile Strength
    39000 lbs
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    4474
  • Weight
    5.1 lbs
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Plate Height
    1.560 in
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    720S / 6"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text