Motion
80-2 PROCOAT QUEST X 10  ft

PEER CHAIN
80-2 PROCOAT QUEST X 10 ft

Procoat® Quest Roller Chain - Standard Series, 80 / 1 in, Riveted, 2 Strand, ProCoat Coated Steel Material, 10 ft Length
Mi Item #04648289
MFR #80-2 PROCOAT QUEST X 10 ft
Price$340.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
80-2 PROCOAT QUEST X 10 ft

Procoat® Quest Roller Chain - Standard Series, 80 / 1 in, Riveted, 2 Strand, ProCoat Coated Steel Material, 10 ft Length
Mi Item #04648289
MFR #80-2 PROCOAT QUEST X 10 ft

Mfr description
80-2 PROCOAT RIV QUEST X 10 FT
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.74/ft

Specifications

Dimensions

  • Chain Overall Width
    0.625 in
  • Inside Width
    0.6250 in, 15.87 mm
  • Link Plate Height
    0.9500 in, 24.12 mm
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.313 in
  • Pin Length
    1.3860 in, 35.20 mm
  • Pitch
    1 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Tensile Strength
    35273 ft-lbs
  • Weight
    3.4 lbs
  • Weight per Foot
    3.4 lbs, 5.06 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    80-2
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Corrosion Resistant
  • Manufacturer Catalog Number
    80-2RPRO-Q-X-10-FT-T-6998
  • Manufacturer Stock Number
    6998
  • Material
    ProCoat Coated Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    120
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    5622 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)