Motion
80 RIV O-RING X 10  ft

PEER CHAIN
80 RIV O-RING X 10 ft

Roller Chain - O-Ring Series, 80 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #04648305
MFR #80 RIV O-RING X 10 ft
Price$69.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
80 RIV O-RING X 10 ft

Roller Chain - O-Ring Series, 80 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #04648305
MFR #80 RIV O-RING X 10 ft

Mfr description
80 RIV O-RING X 10 FT
  • Synthetic rubber O-rings are sealed in the lubricant within the bearing area of the chain.
  • Ideal for applications where keeping dirt and other contaminants out of the bearing area is critical.
  • Commonly used where continuous re-lubrication is not possible or difficult.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.86/ft

Specifications

Dimensions

  • Chain Overall Width
    0.625 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.313 in
  • Pitch
    1 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Tensile Strength
    17636 ft-lbs
  • Weight
    1.9 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    O-Ring Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    80 RIV O-RING X 10 ft
  • Manufacturer Stock Number
    7760
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    O-Ring
  • Standards Met
    ANSI
  • Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)