Motion
90R COTT X 10 FT

PEER CHAIN
90R COTT X 10 FT

Engineering Chain - 90R Series, 90 / 4.0000 in Pitch, Cottered, Carbon Steel Material
Mi Item #04648331
MFR #90R COTT X 10 FT
Price$111.41/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
90R COTT X 10 FT

Engineering Chain - 90R Series, 90 / 4.0000 in Pitch, Cottered, Carbon Steel Material
Mi Item #04648331
MFR #90R COTT X 10 FT

Mfr description
90R COTT X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.41/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    90 / 4.0000 in
  • Overall Length
    10 ft
  • Weight
    4.8 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    90
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    4486
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    90R
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)