Motion
94R COTT X 10 FT

PEER CHAIN
94R COTT X 10 FT

Engineering Chain - 94R Series, 94 / 4.0000 in Pitch, Cottered, Carbon Steel Material
MI ITEM #04648332
MFR #94R COTT X 10 FT
Price$100.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
94R COTT X 10 FT

Engineering Chain - 94R Series, 94 / 4.0000 in Pitch, Cottered, Carbon Steel Material
MI ITEM #04648332
MFR #94R COTT X 10 FT

Mfr description
94R COTT X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.56/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    94 / 4.0000 in
  • Overall Length
    10 ft
  • Weight
    4.1 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    94
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    4485
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    94R
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)