Motion
06BSS RIV X 100  ft

PEER CHAIN
06BSS RIV X 100 ft

Roller Chain - British Standard Series, 06B / 3/8 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material, 100 ft Length
MI ITEM #04648336
MFR #06BSS RIV X 100 ft
Your Price$39.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
06BSS RIV X 100 ft

Roller Chain - British Standard Series, 06B / 3/8 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material, 100 ft Length
MI ITEM #04648336
MFR #06BSS RIV X 100 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.77/ft(List $59.65)

Overview

Mfr description
06B STAINLESS RIV QUEST X 100 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Specifications

  • Measurement Standard
    Metric
  • Series
    British Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    304 Stainless Steel
  • Overall Length
    100 ft
  • Finish Coating
    Corrosion Resistant
  • Inside Width
    0.225 in
  • Link Plate Height
    0.325 in
  • Link Plate Thickness
    0.049 in
  • Pin Diameter
    0.129 in
  • Plate Height
    0.325 in
  • Plate Thickness
    0.031 in
  • Roller Diameter
    0.250 in
  • Chain Standard
    ISO
  • Standards Met
    ISO
  • Tensile Strength
    6283 ft-lbs
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    06B / 3/8 in
  • Roller Width
    0.225 in
  • Manufacturer Catalog Number
    7794
  • Weight
    0.27 lbs
  • Manufacturer Stock Number
    7794
  • Country of Origin
    China
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text