Motion
08B SS RIV

PEER CHAIN
08B SS RIV

Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material, 10 ft Length
MI ITEM #04648337
MFR #08B SS RIV
Your Price$71.59/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
08B SS RIV

Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material, 10 ft Length
MI ITEM #04648337
MFR #08B SS RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.59/ft(List $107.39)

Overview

Mfr description
08B STAINLESS HOLLOW PIN X 10 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Specifications

  • Measurement Standard
    Metric
  • Series
    British Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    304 Stainless Steel
  • Overall Length
    10 ft
  • Finish Coating
    Corrosion Resistant
  • Inside Width
    0.305 in
  • Link Plate Height
    0.462 in
  • Link Plate Thickness
    0.059 in
  • Pin Diameter
    0.175 in
  • Plate Height
    0.465 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.335 in
  • Chain Standard
    ISO
  • Standards Met
    ISO
  • Tensile Strength
    4070 lbs
  • Chain Number & Pitch
    08B / 1/2 in
  • Manufacturer Catalog Number
    20748
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text