Motion
08B SS RIV

PEER CHAIN
08B SS RIV

Roller Chain - British Standard Series, 08B / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 50 ft Length
Mi Item #04648338
MFR #08B SS RIV
Price$71.59/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
08B SS RIV

Roller Chain - British Standard Series, 08B / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 50 ft Length
Mi Item #04648338
MFR #08B SS RIV

Mfr description
08B STAINLESS HOLLOW PIN X 50 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.59/ft

Specifications

Dimensions

  • Inside Width
    0.305 in
  • Link Plate Height
    0.462 in
  • Link Plate Thickness
    0.059 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.175 in
  • Pin Length
    0.3190 in, 8.10 mm
  • Pitch
    1/2 in
  • Plate Height
    0.465 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.335 in
  • Roller Width
    0.3050 in, 7.75 mm
  • Tensile Strength
    4070 lbs
  • Weight
    0.45 lbs, 0.67 kg
  • Weight per Foot
    0.45 lbs, 0.67 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    08B
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    ISO
  • Chain Type
    Hollow Pin Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Corrosion Resistant
  • Manufacturer Catalog Number
    20380
  • Material
    Stainless Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    ISO
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)